Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/16

  • Mfr # 13831259N

  • Zoro # G1325708


product price: $51.99
/ea

Key Features

Number of Flutes
3
Diameter
0.3125 in
End Grind
Square
Shank Dia.
5/16 in
Flute Length
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13831259N
Zoro #
G1325708
UPC #
697604141293
Country of Origin
United States

Dimensions

Diameter
0.3125 in
Shank Dia.
5/16 in
Flute Length
0.4375 in
Neck Length
1.125 in
Length of Cut
7/16 in
Overall Length
4 in
Neck Dia.
0.3 in
Milling Diameter
5/16 in

Details

Number of Flutes
3
End Grind
Square
Primary Material Application
Non-Ferrous
Shank Type
Straight
Tool Construction
Solid
Helix Angle
36°
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Non-Ferrous
Finish
Uncoated
Material
Carbide
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.