Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 16.0Mm

  • Mfr # 179L6299N5A

  • Zoro # G1331910


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima®
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
179L6299N5A
Zoro #
G1331910
UPC #
697604183064
Country of Origin
United States

Dimensions

Neck Length
3.2283 in
Shank Dia.
0.6299 in
Neck Dia.
0.598 in
Overall Length
5.9843 in
Flute Length
0.9449 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima®
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
35 to 38 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Decimal Equivalent
0.6299 in
Center Cutting
Yes
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.