Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 4.0Mm

  • Mfr # 179L1575N5A

  • Zoro # G1336418


product price:  $60.49
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima Coating
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179L1575N5A
Zoro #
G1336418
UPC #
697604182920
Country of Origin
United States

Dimensions

Length of Cut
6 mm
Neck Dia.
3.9 mm
Neck Length
22 mm
Cutter Dia.
4 mm
Shank Dia.
6 mm
Overall Length
75 mm
Ball Radius
2 mm

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima Coating
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
35 to 38 Degrees
Shank Type
Straight
Tool Construction
Solid
Center Cutting
Yes
Series
TuffCut XR
Decimal Equivalent
0.1575 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.