Zoro Homepage

Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 1/16

  • Mfr # 17906250A

  • Zoro # G1363106


product price: $24.15
/ea

Key Features

Number of Flutes
4
Center Cutting
Yes
Length of Cut
1/8 in
Tool Construction
Solid
Helix Angle
35°-38° Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17906250A
Zoro #
G1363106
UPC #
697604182845
Country of Origin
United States

Dimensions

Length of Cut
1/8 in
Shank Dia.
1/8 in
Milling Diameter
1/16 in
Overall Length
1-1/2 in

Details

Number of Flutes
4
Center Cutting
Yes
Tool Construction
Solid
Helix Angle
35°-38° Variable
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
End Mill Style
Ball
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Finish
ALtima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.