Zoro Homepage

Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 3/4

  • Mfr # 17975010A

  • Zoro # G1372057


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
0.75 in
End Grind
Ball
Flute Length
1.5 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17975010A
Zoro #
G1372057
UPC #
697604180605
Country of Origin
United States

Dimensions

Shank Dia.
0.75 in
Flute Length
1.5 in
Corner Radius
0.375 in
Diameter
0.75 in
Overall Length
4 in

Details

Number of Flutes
4
End Grind
Ball
Shank Type
Straight
Tool Construction
Solid
Helix Angle
35°-38° Variable
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Application
Slotting, Traditional Roughing, Finishing, 3D Surfacing, High Efficiency Milling
Center Cutting
Yes
Finish
ALtima®
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.