Zoro Homepage

Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 3/4

  • Mfr # 17975020A

  • Zoro # G1369808


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Corner Radius
0.375 in
End Grind
Ball
Milling Diameter
3/4 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17975020A
Zoro #
G1369808
UPC #
697604180674
Country of Origin
United States

Dimensions

Corner Radius
0.375 in
Milling Diameter
3/4 in
Length of Cut
1 in
Overall Length
6 in
Flute Length
1 in
Shank Dia.
3/4 in
Diameter
0.75 in

Details

Number of Flutes
4
End Grind
Ball
Center Cutting
Yes
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish
ALtima
Material
Carbide
Shank Type
Straight
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Helix Angle
35°-38° Variable
End Mill Style
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.