Zoro Homepage

Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 5/8

  • Mfr # 17962510A

  • Zoro # G1371558


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17962510A
Zoro #
G1371558
UPC #
697604180582
Country of Origin
United States

Dimensions

Shank Dia.
0.625 in
Overall Length
3.5 in
Flute Length
1.25 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima®
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Shank Type
Straight
Helix Angle
35 to 38 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Decimal Equivalent
0.625 in
Center Cutting
Yes
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.