Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 10.0Mm

  • Mfr # 177S3937R020AW

  • Zoro # G1372179


product price: $67.19
/ea

Key Features

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Length of Cut
15 mm
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177S3937R020AW
Zoro #
G1372179
UPC #
697604182463
Country of Origin
United States

Dimensions

Length of Cut
15 mm
Milling Diameter
10 mm
Corner Radius
0.5 mm
Neck Length
1.26 in
Shank Dia.
10 mm
Overall Length
72 mm

Details

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
End Mill Style
Corner Radius
Shank Type
HB DIN 6535
Center Cutting
Yes
Helix Angle
35°-38° Variable
Finish
ALtima
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.