Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 12.0Mm

  • Mfr # 177L4720R118N5A

  • Zoro # G1361006


product price: $92.95
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima®
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177L4720R118N5A
Zoro #
G1361006
UPC #
697604181909
Country of Origin
United States

Dimensions

Corner Radius
0.118 in
Neck Length
2.4409 in
Overall Length
5.9843 in
Shank Dia.
0.4724 in
Neck Dia.
0.449 in
Flute Length
0.9449 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima®
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
35 to 38 Degrees
Shank Type
Straight
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Decimal Equivalent
0.4724 in
Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.