Zoro Homepage

Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 12.0Mm

  • Mfr # 177S4724AW

  • Zoro # G1366299


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
HB DIN 6535
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177S4724AW
Zoro #
G1366299
UPC #
697604182661
Country of Origin
United States

Dimensions

Milling Diameter
12 mm
Length of Cut
18 mm
Shank Dia.
12 mm
Overall Length
83 mm
Neck Length
1.4961 in

Details

Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
HB DIN 6535
Helix Angle
35°-38° Variable
End Mill Style
Square
Finish
ALtima
Material
Carbide
Tool Construction
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.