Zoro Homepage

Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 12.0Mm

  • Mfr # 177S4724R020AW

  • Zoro # G1362771


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Angle
35°-38° Variable
Milling Diameter
12 mm
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177S4724R020AW
Zoro #
G1362771
UPC #
697604182487
Country of Origin
United States

Dimensions

Milling Diameter
12 mm
Shank Dia.
12 mm
Neck Length
1.4961 in
Corner Radius
0.5 mm
Length of Cut
18 mm
Overall Length
83 mm

Details

Number of Flutes
4
Helix Angle
35°-38° Variable
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
End Mill Style
Corner Radius
Finish
ALtima
Material
Carbide
Center Cutting
Yes
Shank Type
HB DIN 6535
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.