Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 20.0Mm

  • Mfr # 177L7870R020N5A

  • Zoro # G1350582


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima Coating
Length of Cut
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177L7870R020N5A
Zoro #
G1350582
UPC #
697604181824
Country of Origin
United States

Dimensions

Length of Cut
40 mm
Neck Length
102 mm
Shank Dia.
20 mm
Neck Dia.
19.2 mm
Corner Radius
0.5 mm
Overall Length
152 mm
Cutter Dia.
20 mm

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Stainless (M) Compatibility
Yes
Shank Type
Straight
Helix Angle
35 to 38 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Center Cutting
Yes
Tool Construction
Solid
Decimal Equivalent
0.7874 in
Series
TuffCut XR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.