Zoro Homepage

Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 20.0Mm

  • Mfr # 177S7874R039A

  • Zoro # G1361301


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Tool Construction
Solid
Length of Cut
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177S7874R039A
Zoro #
G1361301
UPC #
697604182166
Country of Origin
United States

Dimensions

Length of Cut
30 mm
Milling Diameter
20 mm
Diameter
0.7874 in
Shank Dia.
20 mm
Corner Radius
1 mm
Overall Length
112 mm
Neck Dia.
0.756 in
Neck Length
2.4409 in
Flute Length
1.1811 in

Details

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Finish
ALtima
Helix Angle
35°-38° Variable
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
End Grind
Corner Radius
Shank Type
HA DIN 6535
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.