Zoro Homepage

Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 3.0Mm

  • Mfr # 177S1181A

  • Zoro # G1359737


product price: $32.29
/ea

Key Features

Number of Flutes
4
Neck Length
0.4331 in
Length of Cut
5 mm
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
HA DIN 6535
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177S1181A
Zoro #
G1359737
UPC #
697604182180
Country of Origin
United States

Dimensions

Neck Length
0.4331 in
Length of Cut
5 mm
Shank Dia.
6 mm
Milling Diameter
3 mm
Overall Length
50 mm

Details

Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
HA DIN 6535
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Tool Construction
Solid
End Mill Style
Square
Helix Angle
35°-38° Variable
Material
Carbide
Finish
ALtima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.