Zoro Homepage

Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 8.0Mm

  • Mfr # 177L3150R078N5A

  • Zoro # G1353732


product price: $51.19
/ea

Key Features

Number of Flutes
4
Center Cutting
Yes
Diameter
0.315 in
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177L3150R078N5A
Zoro #
G1353732
UPC #
697604181954
Country of Origin
United States

Dimensions

Diameter
0.315 in
Milling Diameter
8 mm
Flute Length
0.6299 in
Length of Cut
16 mm
Overall Length
101 mm
Corner Radius
2 mm
Shank Dia.
8 mm
Neck Length
1.6142 in
Neck Dia.
0.299 in

Details

Number of Flutes
4
Center Cutting
Yes
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Grind
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Style
Corner Radius
Helix Angle
35°-38° Variable
Shank Type
Straight
Finish
ALtima
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.