Zoro Homepage

Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 8.0Mm

  • Mfr # 177S3150AW

  • Zoro # G1366816


product price: $40.69
/ea

Key Features

Number of Flutes
4
Finish
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Dia.
8 mm
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177S3150AW
Zoro #
G1366816
UPC #
697604182623
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Overall Length
63 mm
Neck Length
1.0236 in
Milling Diameter
8 mm
Length of Cut
12 mm

Details

Number of Flutes
4
Finish
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Material
Carbide
Shank Type
HB DIN 6535
Tool Construction
Solid
End Mill Style
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
35°-38° Variable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.