Zoro Homepage

Tuffcut Xr 4 Flute End Mill Variable Helix, 1

  • Mfr # 17710000A

  • Zoro # G1310046


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Dia.
1 in
Shank Type
Straight
Flute Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17710000A
Zoro #
G1310046
UPC #
697604177278
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Flute Length
1 in
Length of Cut
1 in
Milling Diameter
1 in
Diameter
1 in
Overall Length
4 in

Details

Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Center Cutting
Yes
End Mill Style
Square
Material
Carbide
Helix Angle
35°-38° Variable
Finish
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Grind
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.