Zoro Homepage

Tuffcut Xr 4 Flute End Mill Variable Helix, 1

  • Mfr # 17710016A

  • Zoro # G1344389


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Angle
35°-38° Variable
Milling Diameter
1 in
Length of Cut
1-1/2 in
Corner Radius
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17710016A
Zoro #
G1344389
UPC #
697604179104
Country of Origin
United States

Dimensions

Milling Diameter
1 in
Length of Cut
1-1/2 in
Corner Radius
0.06 in
Overall Length
4 in
Shank Dia.
1 in

Details

Number of Flutes
4
Helix Angle
35°-38° Variable
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
End Mill Style
Corner Radius
Shank Type
Straight
Tool Construction
Solid
Center Cutting
Yes
Finish
ALtima

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.