Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 4 Flute End Mill Variable Helix, 1/16

  • Mfr # 17706250A

  • Zoro # G1313038


product price: $23.35
/ea

Key Features

Number of Flutes
4
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Diameter
0.0625 in
Flute Length
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17706250A
Zoro #
G1313038
UPC #
697604176929
Country of Origin
United States

Dimensions

Diameter
0.0625 in
Flute Length
0.125 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Milling Diameter
1/16 in
Length of Cut
1/8 in

Details

Number of Flutes
4
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
Center Cutting
Yes
Finish
ALtima
Material
Carbide
End Mill Style
Square
End Grind
Square
Helix Angle
35°-38° Variable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.