Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 4 Flute End Mill Variable Helix, 1/2

  • Mfr # 17750026A

  • Zoro # G1318656


product price: $74.79
/ea

Key Features

Number of Flutes
4
Diameter
0.5 in
Shank Dia.
1/2 in
End Grind
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17750026A
Zoro #
G1318656
UPC #
697604180971
Country of Origin
United States

Dimensions

Diameter
0.5 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Milling Diameter
1/2 in
Corner Radius
0.06 in
Flute Length
1.25 in
Overall Length
3 in

Details

Number of Flutes
4
End Grind
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Center Cutting
Yes
Helix Angle
35°-38° Variable
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
End Mill Style
Corner Radius
Finish
ALtima
Material
Carbide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.