Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 4 Flute End Mill Variable Helix, 1/2

  • Mfr # 17750027A

  • Zoro # G1349359


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Milling Diameter
1/2 in
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
35°-38° Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17750027A
Zoro #
G1349359
UPC #
697604180988
Country of Origin
United States

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Diameter
0.5 in
Corner Radius
0.09 in
Overall Length
3 in
Flute Length
1.25 in
Length of Cut
1-1/4 in

Details

Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
35°-38° Variable
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Finish
ALtima
Tool Construction
Solid
Shank Type
Straight
Material
Carbide
End Grind
Corner Radius
Center Cutting
Yes
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.