Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 4 Flute End Mill Variable Helix, 13/32

  • Mfr # 17740602A

  • Zoro # G1336628


product price: $61.45
/ea

Key Features

Number of Flutes
4
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Helix Angle
35°-38° Variable
Shank Dia.
7/16 in
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17740602A
Zoro #
G1336628
UPC #
697604177575
Country of Origin
United States

Dimensions

Shank Dia.
7/16 in
Overall Length
2-3/4 in
Corner Radius
0.015 in
Flute Length
0.9375 in
Length of Cut
15/16
Diameter
0.4062 in
Milling Diameter
13/32

Details

Number of Flutes
4
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Helix Angle
35°-38° Variable
End Grind
Corner Radius
Center Cutting
Yes
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Finish
ALtima
Material
Carbide
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.