Zoro Homepage

Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm

  • Mfr # 17778704A

  • Zoro # G1334327


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Type
Straight
Center Cutting
Yes
Flute Length
1.4961 in
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17778704A
Zoro #
G1334327
UPC #
697604180919
Country of Origin
United States

Dimensions

Flute Length
1.4961 in
Diameter
0.7874 in
Length of Cut
38 mm
Corner Radius
1.5 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Overall Length
104 mm

Details

Number of Flutes
4
Shank Type
Straight
Center Cutting
Yes
End Mill Style
Corner Radius
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Grind
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Finish
ALtima
Helix Angle
35°-38° Variable
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.