Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 4 Flute End Mill Variable Helix, 3/4

  • Mfr # 17775018A

  • Zoro # G1335368


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Corner Radius
0.125 in
Flute Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17775018A
Zoro #
G1335368
UPC #
697604179098
Country of Origin
United States

Dimensions

Corner Radius
0.125 in
Flute Length
1.5 in
Length of Cut
1-1/2 in
Milling Diameter
3/4 in
Diameter
0.75 in
Overall Length
4 in
Shank Dia.
3/4 in

Details

Number of Flutes
4
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Helix Angle
35°-38° Variable
Shank Type
Straight
End Mill Style
Corner Radius
Center Cutting
Yes
Finish
ALtima
End Grind
Corner Radius
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.