Zoro Homepage

Tuffcut Xr 4 Flute End Mill Variable Helix, 5/16

  • Mfr # 17731214A

  • Zoro # G1321611


product price: $35.99
/ea

Key Features

Number of Flutes
4
Corner Radius
0.03 in
Tool Construction
Solid
Length of Cut
13/16
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17731214A
Zoro #
G1321611
UPC #
697604177506
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
13/16
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Overall Length
2-1/2 in

Details

Number of Flutes
4
Tool Construction
Solid
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
35°-38° Variable
End Mill Style
Corner Radius
Center Cutting
Yes
Material
Carbide
Finish
ALtima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.