Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 4 Flute End Mill Variable Helix, 5/8

  • Mfr # 17762500A

  • Zoro # G1305660


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Length of Cut
5/8 in
Tool Construction
Solid
Flute Length
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17762500A
Zoro #
G1305660
UPC #
697604177230
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Flute Length
0.625 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Diameter
0.625 in
Overall Length
3 in

Details

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Shank Type
Straight
Center Cutting
Yes
End Mill Style
Square
End Grind
Square
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Helix Angle
35°-38° Variable
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Finish
ALtima

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.