Zoro Homepage

Tuffcut Xr 4 Flute End Mill Variable Helix, 7/16

  • Mfr # 17743704A

  • Zoro # G1335167


product price: $53.39
/ea

Key Features

Number of Flutes
4
Shank Type
Straight
End Mill Style
Corner Radius
Overall Length
2-1/2 in
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17743704A
Zoro #
G1335167
UPC #
697604177605
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
7/16 in
Length of Cut
7/16 in
Milling Diameter
7/16 in
Corner Radius
0.03 in

Details

Number of Flutes
4
Shank Type
Straight
End Mill Style
Corner Radius
Tool Construction
Solid
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
35°-38° Variable
Material
Carbide
Finish
ALtima
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.