Zoro Homepage

Tuffcut Xr 4 Flute End Mill Variable Helix, 7/16

  • Mfr # 17743712A

  • Zoro # G1349471


product price: $55.85
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima®
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17743712A
Zoro #
G1349471
UPC #
697604177612
Country of Origin
United States

Dimensions

Shank Dia.
0.4375 in
Corner Radius
0.015 in
Overall Length
2.75 in
Flute Length
1 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima®
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Stainless (M) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
35 to 38 Degrees
Super Alloy (S) Compatibility
Yes
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.4375 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.