Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 4 Flute End Mill Variable Helix, 7/32

  • Mfr # 17721804A

  • Zoro # G1316276


product price: $26.89
/ea

Key Features

Number of Flutes
4
Shank Type
Straight
Corner Radius
0.03 in
Overall Length
2 in
Length of Cut
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17721804A
Zoro #
G1316276
UPC #
697604177384
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Overall Length
2 in
Length of Cut
1/4 in
Milling Diameter
7/32 in
Shank Dia.
1/4 in

Details

Number of Flutes
4
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Corner Radius
Tool Construction
Solid
Helix Angle
35°-38° Variable
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish
ALtima
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.