Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 4 Flute End Mill Variable Helix Weldon Flat, 1

  • Mfr # 17710004AW

  • Zoro # G1306056


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Diameter
1 in
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Dia.
1 in
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17710004AW
Zoro #
G1306056
UPC #
697604131935
Country of Origin
United States

Dimensions

Diameter
1 in
Shank Dia.
1 in
Milling Diameter
1 in
Overall Length
4 in
Flute Length
1 in
Length of Cut
1 in
Corner Radius
0.03 in

Details

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
Shank Type
Weldon
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
35°-38° Variable
Finish
ALtima
Center Cutting
Yes
Tool Construction
Solid
End Grind
Corner Radius
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.