Zoro Homepage

Tuffcut Xr 4 Flute End Mill Variable Helix Weldon Flat, 1/2

  • Mfr # 17750002AW

  • Zoro # G1346988


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
2-1/2 in
Shank Dia.
1/2 in
Center Cutting
Yes
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17750002AW
Zoro #
G1346988
UPC #
697604131676
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/2 in
Length of Cut
1/2 in
Milling Diameter
1/2 in
Corner Radius
0.015 in

Details

Number of Flutes
4
Center Cutting
Yes
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Helix Angle
35°-38° Variable
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish
ALtima
Material
Carbide
Shank Type
Weldon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.