
Tuffcut Xr 4 Flute End Mill Variable Helix Weldon Flat, 1/2
Mfr # 17750010AW
Zoro # G1334841
product price: $74.59
/eaKey Features
Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima
Milling Diameter
1/2 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17750010AW
Zoro #
G1334841
UPC #
697604580382
Country of Origin
United States
Dimensions
Milling Diameter
1/2 in
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 in
Details
Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima
End Mill Style
Square
Helix Angle
35°-38° Variable
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Weldon
Center Cutting
Yes
Tool Construction
Solid
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.