
Tuffcut Xr 5 Flute End Mill, 1
Mfr # 17810016A
Zoro # G1359177
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Tool Construction
Solid
Overall Length
4 in
Milling Diameter
1 in
End Mill Style
Corner Radius
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17810016A
Zoro #
G1359177
UPC #
697604179227
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
1 in
Length of Cut
1-1/2 in
Flute Length
1.5 in
Shank Dia.
1 in
Diameter
1 in
Corner Radius
0.06 in
Details
Tool Construction
Solid
End Mill Style
Corner Radius
Center Cutting
Yes
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
38°
End Grind
Corner Radius
Number of Flutes
5
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Finish
ALtima
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.