Zoro Homepage

Tuffcut Xr 5 Flute End Mill, 1/2

  • Mfr # 17850004A

  • Zoro # G1303947


product price: $72.19
/ea

Key Features

Shank Dia.
1/2 in
Flute Length
0.625 in
Tool Construction
Solid
Diameter
0.5 in
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17850004A
Zoro #
G1303947
UPC #
697604178664
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Flute Length
0.625 in
Diameter
0.5 in
Length of Cut
5/8 in
Corner Radius
0.03 in
Milling Diameter
1/2 in
Overall Length
2-1/2 in

Details

Tool Construction
Solid
Helix Angle
38°
Shank Type
Straight
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Grind
Corner Radius
Number of Flutes
5
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Style
Corner Radius
Finish
ALtima
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.