Zoro Homepage

Tuffcut Xr 5 Flute End Mill, 25.0Mm

  • Mfr # 17898403A

  • Zoro # G1319432


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Center Cutting
Yes
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17898403A
Zoro #
G1319432
UPC #
697604179890
Country of Origin
United States

Dimensions

Corner Radius
1 mm
Milling Diameter
25 mm
Shank Dia.
25 mm
Overall Length
104 mm
Length of Cut
38 mm

Details

Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Center Cutting
Yes
Shank Type
Straight
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Finish
ALtima
Helix Angle
38°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.