Zoro Homepage

Tuffcut Xr 5 Flute End Mill, 5.0Mm

  • Mfr # 17819600A

  • Zoro # G1314121


product price: $27.45
/ea

Key Features

Material
Carbide
Number of Flutes
5
End Mill Style
Square
Finish
ALtima Coating
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17819600A
Zoro #
G1314121
UPC #
697604179630
Country of Origin
United States

Dimensions

Length of Cut
13 mm
Overall Length
57 mm
Shank Dia.
6 mm
Cutter Dia.
5 mm

Details

Material
Carbide
Number of Flutes
5
End Mill Style
Square
Finish
ALtima Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Shank Type
Straight
Decimal Equivalent
0.1968 in
Center Cutting
Yes
Tool Construction
Solid
Series
TuffCut XR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.