Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 5 Flute End Mill, 5/8

  • Mfr # 17862500A

  • Zoro # G1347767


product price: $122.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Finish
ALtima
Length of Cut
3/4 in
Milling Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17862500A
Zoro #
G1347767
UPC #
697604178237
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Milling Diameter
5/8 in
Overall Length
3 in
Shank Dia.
5/8 in

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Finish
ALtima
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Number of Flutes
5
Helix Angle
38°
End Mill Style
Square
Material
Carbide
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.