Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 5 Flute End Mill, 5/8

  • Mfr # 17862504A

  • Zoro # G1317070


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.625 in
End Grind
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish
ALtima
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17862504A
Zoro #
G1317070
UPC #
697604178770
Country of Origin
United States

Dimensions

Diameter
0.625 in
Flute Length
0.75 in
Corner Radius
0.03 in
Shank Dia.
5/8 in
Overall Length
3 in
Milling Diameter
5/8 in
Length of Cut
3/4 in

Details

End Grind
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish
ALtima
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
End Mill Style
Corner Radius
Tool Construction
Solid
Center Cutting
Yes
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Helix Angle
38°
Number of Flutes
5
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.