Zoro Homepage

Tuffcut Xr 5 Flute End Mill, 5/8

  • Mfr # 17862517A

  • Zoro # G1344580


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Length of Cut
1-1/4 in
Center Cutting
Yes
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17862517A
Zoro #
G1344580
UPC #
697604179173
Country of Origin
United States

Dimensions

Milling Diameter
5/8 in
Length of Cut
1-1/4 in
Shank Dia.
5/8 in
Overall Length
3-1/2 in
Corner Radius
0.09 in

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Helix Angle
38°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Number of Flutes
5
Shank Type
Straight
Material
Carbide
Finish
ALtima
Tool Construction
Solid
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.