Zoro Homepage

Tuffcut Xr 5 Flute End Mill, 7/16

  • Mfr # 17843712A

  • Zoro # G1359746


product price: $55.85
/ea

Key Features

Helix Angle
38°
Milling Diameter
7/16 in
Length of Cut
1 in
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17843712A
Zoro #
G1359746
UPC #
697604178572
Country of Origin
United States

Dimensions

Milling Diameter
7/16 in
Length of Cut
1 in
Overall Length
2-3/4 in
Corner Radius
0.015 in
Shank Dia.
7/16 in

Details

Helix Angle
38°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Shank Type
Straight
End Mill Style
Corner Radius
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Number of Flutes
5
Finish
ALtima

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.