Zoro Homepage

Tuffcut Xr 5 Flute End Mill, 9/16

  • Mfr # 17856200A

  • Zoro # G1337440


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
5
End Mill Style
Square
Finish
ALtima®
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17856200A
Zoro #
G1337440
UPC #
697604178220
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Shank Dia.
0.5625 in
Flute Length
1.125 in

Details

Material
Carbide
Number of Flutes
5
End Mill Style
Square
Finish
ALtima®
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Construction
Solid
Decimal Equivalent
0.5625 in
Center Cutting
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.