Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 5 Flute End Mill Necked, 1

  • Mfr # 17810022NA

  • Zoro # G1345676


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Neck Dia.
0.96 in
Helix Angle
38°
Shank Type
Straight
Shank Dia.
1 in
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17810022NA
Zoro #
G1345676
UPC #
697604180162
Country of Origin
United States

Dimensions

Neck Dia.
0.96 in
Shank Dia.
1 in
Length of Cut
2-1/4 in
Milling Diameter
1 in
Diameter
1 in
Neck Length
3 in
Corner Radius
0.015 in
Flute Length
2.25 in
Overall Length
5 in

Details

Helix Angle
38°
Shank Type
Straight
End Mill Style
Corner Radius
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Number of Flutes
5
End Grind
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Finish
ALtima
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.