Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 5 Flute End Mill Necked, 1/2

  • Mfr # 17850022NA

  • Zoro # G1342471


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Corner Radius
0.015 in
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17850022NA
Zoro #
G1342471
UPC #
697604179258
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Corner Radius
0.015 in
Milling Diameter
1/2 in
Neck Length
2.125 in
Overall Length
4 in
Length of Cut
1-1/4 in

Details

End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
38°
Finish
ALtima
Shank Type
Straight
Material
Carbide
Tool Construction
Solid
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Number of Flutes
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.