Zoro Homepage

Tuffcut Xr 5 Flute End Mill Necked, 1/2

  • Mfr # 17850032NA

  • Zoro # G1307377


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Length of Cut
1-3/8 in
Neck Dia.
0.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17850032NA
Zoro #
G1307377
UPC #
697604178718
Country of Origin
United States

Dimensions

Length of Cut
1-3/8 in
Neck Dia.
0.48 in
Diameter
0.5 in
Corner Radius
0.015 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
5 in
Neck Length
3.125 in
Flute Length
1.375 in

Details

Number of Flutes
5
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima
Material
Carbide
Helix Angle
38°
End Grind
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.