Zoro Homepage

Tuffcut Xr 5 Flute End Mill Weldon Flat, 1

  • Mfr # 17810000AW

  • Zoro # G1352396


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Helix Angle
38°
Milling Diameter
1 in
Shank Type
Weldon
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17810000AW
Zoro #
G1352396
UPC #
697604134035
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Milling Diameter
1 in
Overall Length
4 in
Length of Cut
1 in

Details

Helix Angle
38°
Shank Type
Weldon
Material
Carbide
End Mill Style
Square
Tool Construction
Solid
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Number of Flutes
5
Finish
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.