Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 5 Flute End Mill Weldon Flat, 3/4

  • Mfr # 17875016AW

  • Zoro # G1350619


product price: $225.99
/ea
Free Shipping & Returns

Key Features

End Grind
Corner Radius
Diameter
0.75 in
Milling Diameter
3/4 in
Corner Radius
0.06 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17875016AW
Zoro #
G1350619
UPC #
697604133984
Country of Origin
United States

Dimensions

Diameter
0.75 in
Milling Diameter
3/4 in
Corner Radius
0.06 in
Length of Cut
1-1/2 in
Flute Length
1.5 in
Shank Dia.
3/4 in
Overall Length
4 in

Details

End Grind
Corner Radius
Number of Flutes
5
Helix Angle
38°
Finish
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Weldon
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Center Cutting
Yes
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.