Zoro Homepage

Tuffcut Xr 5 Flute End Mill Weldon Flat, 5/8

  • Mfr # 17862516AW

  • Zoro # G1335587


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Shank Dia.
5/8 in
Length of Cut
1-1/4 in
Shank Type
Weldon
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17862516AW
Zoro #
G1335587
UPC #
697604133779
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Length of Cut
1-1/4 in
Milling Diameter
5/8 in
Corner Radius
0.06 in
Overall Length
3-1/2 in

Details

Number of Flutes
5
Shank Type
Weldon
Helix Angle
38°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
Tool Construction
Solid
Center Cutting
Yes
Finish
ALtima
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.