Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 1

  • Mfr # 18010006B

  • Zoro # G1304951


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Corner Radius
0.06 in
Flute Length
1 in
Shank Type
Straight
End Mill Application
High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18010006B
Zoro #
G1304951
UPC #
697604186034
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Flute Length
1 in
Length of Cut
1 in
Milling Diameter
1 in
Overall Length
4 in
Shank Dia.
1 in
Diameter
1 in

Details

Number of Flutes
7
Shank Type
Straight
End Mill Application
High Efficiency Milling; Finishing
End Mill Style
Corner Radius
Center Cutting
No
Tool Construction
Solid
End Grind
Corner Radius
Material Application
Steel, Stainless steel, Super-alloys and titanium
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Finish
ALtima Blaze
Helix Angle
38°
Material
Carbide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.