Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr7 7 Flute End Mill, 1

  • Mfr # 18010019B

  • Zoro # G1305216


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Finish
ALtima Blaze
Tool Construction
Solid
Center Cutting
No
Milling Diameter
1 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18010019B
Zoro #
G1305216
UPC #
697604186164
Country of Origin
United States

Dimensions

Milling Diameter
1 in
Shank Dia.
1 in
Overall Length
4 in
Length of Cut
1-1/2 in
Corner Radius
0.19 in

Details

Finish
ALtima Blaze
Tool Construction
Solid
Center Cutting
No
Shank Type
Straight
End Mill Application
High Efficiency Milling; Finishing
Number of Flutes
7
Helix Angle
38°
End Mill Style
Corner Radius
Material
Carbide
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.