Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 1/2

  • Mfr # 18050004B

  • Zoro # G1352682


product price: $72.15
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Finishing
Finish
ALtima Blaze
End Mill Style
Corner Radius
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18050004B
Zoro #
G1352682
UPC #
697604185174
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
3 in
Corner Radius
0.03 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in

Details

Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Finishing
Finish
ALtima Blaze
End Mill Style
Corner Radius
Helix Angle
38°
Shank Type
Straight
Number of Flutes
7
Tool Construction
Solid
Center Cutting
No
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.